Shop PROTO
See all product information
Create Account
3/8" Drive Torque Adapter, 7/16", Chrome, SAE
- Mfr # J5114
- Zoro # G4111597
product price:Â
$
20.69
/ea
Key Features
Drive Size
3/8"
Finish
Chrome
Overall Length
2 3/4 in
Standards
SAE AS4984A
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5114
- Zoro #
- G4111597
- UPC #
- 662679164577
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 2 3/4 in
- Socket Sizes
- 7/16 in
- Size
- 7/16 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Drive Torque Adapter
- Finish
- Chrome
- Standards
- SAE AS4984A
- Material
- Alloy Steel
- SAE or Metric
- SAE
- Measurement Type
- SAE
- Number of Points
- 12
- Head Material
- Alloy Steel
- Box End Type
- 12-Point Box End
- Interchangeable Head Type
- 12-Point Box End
- Head Offset Angle
- 0 Degrees
- Insulated
- No
- Shell Material
- Alloy Steel
Description
Designed for easy torque calibrations
Adapters measure 2" from the center of the square drive to the center of the adapter opening
Special heat-treated alloy steel helps to increase strength and durability
Additional Features:
- Box end wall thickness is specially engineered to provide strength while still allowing ample room for access to reach difficult fasteners
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.