3/8 in Drive Impact Socket Standard Socket, black oxide, 1/4 in
- Mfr # J7208HF
- Zoro # G7538492
product price:Â
$
16.19
/ea
Key Features
Drive Size
3/8 in
Overall Length
1 3/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7208HF
- Zoro #
- G7538492
- UPC #
- 662679574284
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 1/4 in
- Overall Length
- 1 3/32 in
- Socket Depth
- Standard
- Socket Size
- 1/4 in
- Socket Length
- 1 3/32 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
ProtoGripTM Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. This allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use
Additional Features:
- Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
- Impact sockets with high impact strength are used in automated and hand impact socket applications
- Socket size stamped on tool for easy identification
- Side locking hole
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.