3/8" Drive Impact Locking Extension, SAE, 1 pcs
- Mfr # J7206L
- Zoro # G7626236
product price:Â
$
38.35
/ea
Key Features
Finish
Black Oxide
Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7206L
- Zoro #
- G7626236
- UPC #
- 662679081423
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Drive Size
- 3/8"
- Output Drive Size
- 3/8"
- Input Drive Size
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Black oxide finish
Easy operating spring loaded locking mechanism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.