Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece

  • Mfr # J72125
  • Zoro # G8520014
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
25
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J72125
Zoro #
G8520014
UPC #
662679127510
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Socket Depth
Deep, Standard
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Impact Socket Set
Number of Pieces
25
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(25) 3/8 in Drive Impact Socket, 17 in Socket Bar, 3/8 in Drive Size Socket Clip
Std. Socket Point Styles Included
6
Sockets Included
3/8 in Dr 6 Pt std.: 1/4 in , 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in . 3/8 in Dr 6 Pt Deep: 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in
Drive Type
Impact
Socket Type
6 pt Deep, 6 pt Std.
Deep Socket Point Styles Included
6
Impact Rated
Yes
Standards
ASME B107.110-2012
Insulated
No
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Tether Ready
No
Locking
Yes
Piece Count Range
2 to 25
Non-Magnetic
No
Non-Sparking
No
Number of Deep Sockets
11
Number of Standard Sockets
13
Includes Drive Tools
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Shell Material
Alloy Steel

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews