This item is Discontinued.
This item is Discontinued.
3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)
Mfr #
J4930FL
Zoro #
G5103423
UPC # 662679164485
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4930FL
- Zoro #
- G5103423
- UPC #
- 662679164485
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Head Size
- 15/16 in
- Socket Sizes
- 15/16"
- Overall Length
- 2-3/8"
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Full Polish
- Material
- Alloy Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Number of Points
- 12
- Standards
- ASME B107.100-2010, SAE AS4984A
- Measurement Type
- SAE
- Box End Type
- [Delete]
- Color
- Silver
- Corrosion Resistant
- Yes
- Opening Type
- 12-Point Flare Nut
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
Description
When you need to tighten or loosen fasteners, the Proto J4930FL 3/8" Drive 15/16 in. SAE Crowfoot Socket Wrench is what you need. It will give you the torque and control needed for various applications. The SAE crowfoot socket wrench can be snapped onto any 3/8" driver tool for more torque and control. This wrench has a head style of flare nut, making it ideal for use on automotive applications. It features a full polish finish that makes it both easy to clean and corrosion resistant. The overall length of this 12 point crowfoot socket wrench is 2 3/8". When it comes to tightening or loosening fasteners, the Proto J4930FL 3/8" Drive 15/16 in. SAE Crowfoot Socket Wrench is what you need to get the job done right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.