This item is Discontinued.

Proto 3/8" Drive, SAE, Crowfoot Socket Wrench Set, Flare Nut, Chrome J4900FL

This item is Discontinued.

Proto

3/8" Drive, SAE, Crowfoot Socket Wrench Set, Flare Nut, Chrome (Discontinued)

Mfr # J4900FL
Zoro # G7469043
UPC # 662679163426
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4900FL
Zoro #
G7469043
UPC #
662679163426
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"; 13" Socket Bar; 3/8" Drive Socket Clip
Range of Head Sizes
5/8 in to 1 1/16 in
Head Size
5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in
Flare Nut Head Size
5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in

Details

Item
Crowfoot Socket Wrench Set
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
8
Accessories
(1) Socket Rail 13 in , (8) Socket Clips
Material
Alloy Steel
Standards
ASME B107.21
Head Style
Flare Nut
Number of Points
12
Ratcheting
No
Weight
0.8 lb
Color
Silver
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Container Type
None
Number of Tools
8
Opening Type
12-Point Flare Nut
Non-Magnetic
No
Insulated
No
Nonsparking
No
Shell Material
Alloy Steel

Description

The Proto J4900FL 3/8" Drive Crowfoot Socket Wrench Set is the perfect tool for your job. This set comes with 8 crowfoot wrenches, so you will have all the tools you need to get the job done. The set includes a flare nut crowfoot wrench head size of 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in., 1 in. and 1-1/16 in.. The standard sockets are available from 5/8" to 13". It also features a socket rail that can hold up to 8 sockets, which helps keep your workspace organized. Made of alloy steel, these tools are sturdy and reliable. With Proto Tools' J4900FL 3/8" Drive Crowfoot Socket Wrench Set, there's no job too big or small for you to handle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.