This item is Discontinued.

This item is Discontinued.
3/8" Drive Short Hex Bit Socket - 7 mm (Discontinued)
Mfr #
J4990-7MST
Zoro #
G100455509
UPC # 662679170103
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4990-7MST
- Zoro #
- G100455509
- UPC #
- 662679170103
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Socket Size
- M7
Details
- Item
- Bit Socket
- Finish
- Full Polish Chrome
- Measurement Type
- Metric
- Material
- Metal
- Type
- Standard
Description
Proto® 3/8" Drive Short Hex Bit Socket - 7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.