3/8" Drive Socket Combination Set SAE 58 Pieces 1/4 in to 1 in , Full Polish

  • Mfr # J52142
  • Zoro # G2639007
product price: 
$
792.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
(1) 3/8" Drive Pear Head Ratchet; (2) Ratchet Adapters; (3) 3/8" Drive Extensions: 3", 6", 12"; (1) Breaker Bar: 7-7/8"; (1) Universal Joint; (1) 16-7/8" Speed Handle; (1) Sliding T-Handle; (3) Power Trains; (11) Socket Bits Hex: 1/8", 1/4", 5/32", 3/16", 5/16", 7/32", 3/8"; Phillips: #2, #3, #4; Slotted: 1/4"
Finish
Full Polish
Flex Socket Point Styles Included
12
Socket Size Range
1/4 in to 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52142
Zoro #
G2639007
UPC #
662679230708
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Deep Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Standard Socket Style/Size
Standard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Combination Set
Number of Pieces
58
Includes
(1) 3/8" Drive Pear Head Ratchet; (2) Ratchet Adapters; (3) 3/8" Drive Extensions: 3", 6", 12"; (1) Breaker Bar: 7-7/8"; (1) Universal Joint; (1) 16-7/8" Speed Handle; (1) Sliding T-Handle; (3) Power Trains; (11) Socket Bits Hex: 1/8", 1/4", 5/32", 3/16", 5/16", 7/32", 3/8"; Phillips: #2, #3, #4; Slotted: 1/4"
Finish
Full Polish
Flex Socket Point Styles Included
12
Impact Rated
Not Impact Rated
Measurement Type
SAE
Tether Capable
Tether Capable
Sockets Included
(13) Deep 12-Point, (18) Standard 12-Point
Std. Socket Point Styles Included
8, 12
Ratchets Included
Pear Head 7 in
Deep Socket Point Styles Included
12
SAE or Metric
SAE
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Wrenches
Wrenches Not Included
Number of Standard Sockets
19
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
12
Non-Sparking
No
Socket Shape
12-Point
Piece Count Range
51 to 75
Tether Ready Sockets
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Included
Number of Bits
11
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews