This item is Discontinued.

Proto 3/8" Drive Socket Set, Metric, 21pcs, Skt St, Chrm, 15-32 mm, 12Pt J52215-TT

This item is Discontinued.

Proto

3/8" Drive Socket Set, Metric, 21pcs, Skt St, Chrm, 15-32 mm, 12Pt (Discontinued)

Mfr # J52215-TT
Zoro # G7476594
UPC # 662679115982
Country of Origin United States
Category Socket Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52215-TT
Zoro #
G7476594
UPC #
662679115982
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 26 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Style/Size
Standard 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
21
Includes
(3) Socket Bars 9", 11" Socket Clips 3/8" Drive, (21)Tether Ready Socket 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm
Finish
Full Polish
Ratchets Included
None
Standards
AS954E S3.8.1, ASME B107.1
Flex Socket Point Styles Included
None
Impact Rated
No
Sockets Included
(21) Standard 12-Point
Std. Socket Point Styles Included
12
Deep Socket Point Styles Included
None
Measurement Type
Metric
Tether Capable
Tether Ready
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Ready
Number of Standard Sockets
21
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
No
Socket Shape
12-Point
Includes Wrenches
No
Tether Ready
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Rail
Non-Sparking
No
Type
4-Hole
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Product Type
Socket Set
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (21) 12-Point, Standard Socket Style/Size Standard 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, Deep Socket Count/Style None, Flex Socket Count/Style Not Applicable, Hand, Drive Size 3/8 in, Metric, 12-Point, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.