3/8" Drive Socket Set Metric 58 Pieces 6 mm to 22 mm , Full Polish

  • Mfr # J52228
  • Zoro # G7547364
product price: 
$
771.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
(1) 3/8" Drive Pear Head Ratchet: 7"; (3) Drive Extensions: 3", 6", 12"; (1) Breaker Bar: 7-7/8"; (1) Universal Joint; (1) Speed Handle: 16-7/8"; (1) Sliding T-Handle" 8"; (1) Ratchet Adapter; (10) Socket Bits Hex: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; Phillips: #2, #3, #4; Slotted: 1/4"
Finish
Full Polish
Measurement Type
Metric
Deep Socket Point Styles Included
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52228
Zoro #
G7547364
UPC #
662679230852
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 22 mm
Deep Socket Style/Size
Deep 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Deep Socket Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Flex Socket Style/Size
Flex 12-Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Flex Socket Size
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Deep Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Flex Socket Sizes
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Item
Socket Set
Number of Pieces
58
Includes
(1) 3/8" Drive Pear Head Ratchet: 7"; (3) Drive Extensions: 3", 6", 12"; (1) Breaker Bar: 7-7/8"; (1) Universal Joint; (1) Speed Handle: 16-7/8"; (1) Sliding T-Handle" 8"; (1) Ratchet Adapter; (10) Socket Bits Hex: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; Phillips: #2, #3, #4; Slotted: 1/4"
Finish
Full Polish
Measurement Type
Metric
Deep Socket Point Styles Included
12
Flex Socket Point Styles Included
12
Ratchets Included
Pear Head 7 in
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Sockets Included
(17) Standard 12-Point (14) Deep 12-Point
Impact Rated
Not Impact Rated
SAE or Metric
Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Deep Sockets
14
Includes Socket Bits
Socket Bits Included
Tether Ready Sockets
Not Tether Capable
Number of Flex Sockets
7
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
Wrenches Not Included
Socket Shape
12-Point
Piece Count Range
51 to 75
Number of Bits
10
Includes Flex Sockets
Flex Sockets Included
Includes Deep Sockets
Deep Sockets Included
Flex Socket Count/Style
(7) 12-Point
Non-Sparking
No
Number of Standard Sockets
17
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews