3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish, 6-Point

  • Mfr # J52126
  • Zoro # G3462234
product price: 
$
78.69
/ea

Key Features

Drive Size
3/8"
Number of Pieces
13
Includes
(2) Socket Bars 13", Socket Clips 3/8" Drive, (13) Socket Deep 3/8" Drive: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Finish
Chrome
Std. Socket Point Styles Included
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52126
Zoro #
G3462234
UPC #
662679230623
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
13
Includes
(2) Socket Bars 13", Socket Clips 3/8" Drive, (13) Socket Deep 3/8" Drive: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Finish
Chrome
Std. Socket Point Styles Included
6
Standards
ASME B107.1
Measurement Type
SAE
Ratchets Included
None
Deep Socket Point Styles Included
None
Tether Capable
Tether Capable
Impact Rated
No
Sockets Included
(13) Standard 6-Point
Flex Socket Point Styles Included
None
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Container Type
Rail
Piece Count Range
2 to 25
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Number of Standard Sockets
13
Includes Wrenches
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Type
Standard Length
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews