3/8 in Drive Impact Socket Deep Socket, black oxide, 14 mm
- Mfr # J7014MHT
- Zoro # G3690416
product price:
$
14.99
/ea
Key Features
Drive Size
3/8 in
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7014MHT
- Zoro #
- G3690416
- UPC #
- 662679573836
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 14mm
- Overall Length
- 2 in
- Socket Depth
- Deep
- Socket Size
- 14 mm
- Socket Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Specifically designed for light clearance applications
Reduced wall thickness helps improve access to fasteners in restricted areas
All Impact sockets feature one through hole and a groove to accept a retaining ring and pin to secure the socket to the power tool anvil
Additional Features:
- Chamfered service ends for quick and positive fastener engagement
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Thin wall sockets are lightweight
- Designed to fit into smaller spaces
- Thinner walls help improve productivity by making it easier to gain access to fasteners in confined spaces
- Extra deep length helps improve access in confined areas
- Often used in application where fasteners are close together, such as tire service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.