This item is Discontinued.

Proto 3/8 in Drive Non-Impact Socket 5/16 in, SAE J5272HA

This item is Discontinued.

Proto

3/8 in Drive Non-Impact Socket 5/16 in, SAE (Discontinued)

Mfr # J5272HA
Zoro # G600455481
UPC # 662679994433
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5272HA
Zoro #
G600455481
UPC #
662679994433
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1-3/4 in
Socket Size
5/16 in

Details

Item
Non-Impact Socket
Finish
Polished Chrome
Number of Points
6
SAE or Metric
SAE
Shaft Style
Flex Joint

Description

Proto® 3/8" Drive Universal Socket 5/16" - 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.