3/8" Drive Universal Socket Set Metric 7 Pieces 9 mm to 15 mm , Full Polish

  • Mfr # J52200
  • Zoro # G7524282
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
7
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Universal Socket 3/8" Drive 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Finish
Chrome
Ratchets Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52200
Zoro #
G7524282
UPC #
662679230715
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
9 mm to 15 mm
Flex Socket Style/Size
Flex 6-Point: 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Flex Socket Size
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 9 mm
Flex Socket Sizes
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Item
Socket Set
Number of Pieces
7
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Universal Socket 3/8" Drive 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Finish
Chrome
Ratchets Included
None
Flex Socket Point Styles Included
None
Sockets Included
(7) Flex 12-Point
Tether Capable
Tether Capable
Standards
ASME B107.5M
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
12
Impact Rated
No
Measurement Type
Metric
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Container Type
Rail
Tether Ready
No
Number of Flex Sockets
7
Flex Socket Count/Style
(7) 12-Point
Includes Standard Sockets
Standard Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Included
Socket Shape
12-Point
Includes Drive Tools
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Not Included
Includes Wrenches
No
Type
Universal
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.

Ratings & reviews