This item is Discontinued.

Proto 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points J5283A

This item is Discontinued.

Proto

3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (Discontinued)

Mfr # J5283A
Zoro # G4829041
UPC # 662679994426
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5283A
Zoro #
G4829041
UPC #
662679994426
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
1"
Overall Length
2 in
Socket Sizes
1 in
Socket Depth
Standard
Socket Size
1 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Material
Alloy Steel
Standards
AS4984A, ASME B107.110-2012
Drive Type
Hand
Tether Capable
Not Tether Capable
Socket Type
Universal
Output Type
Triple Square
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Flex Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Flex Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.