This item is Discontinued.

Proto 3/8 in Drive, 11/16" SAE Socket, 12 Points, Steel, Chrome, 11/16 in J5222-TT

This item is Discontinued.

Proto

3/8 in Drive, 11/16" SAE Socket, 12 Points, Steel, Chrome, 11/16 in (Discontinued)

Mfr # J5222-TT
Zoro # G6959215
UPC # 662679116477
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5222-TT
Zoro #
G6959215
UPC #
662679116477
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
11/16"
Overall Length
1 1/8 in
Socket Sizes
11/16 in
Socket Depth
Deep
Socket Size
11/16 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Output Type
12 pt
Tether Capable
Tether Ready
Features
Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards
ASME B107.1, SAE AS954E S3.8.1
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Ready
Tether Ready
Yes
Socket Shape
12-Point
Product Type
Socket
Type
4-Hole
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance

Additional Features:

  • Proto® 12 point sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.