Shop PROTO
See all product information
Create Account
3/8 in Drive, 11/16" SAE, Socket, 6 Points, Steel, Chrome, 11/16 in
- Mfr # J5222HS
- Zoro # G6066846
product price:Â
$
8.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome
Overall Length
15/16 in
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5222HS
- Zoro #
- G6066846
- UPC #
- 662679170325
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 11/16"
- Overall Length
- 15/16 in
- Socket Depth
- Short
- Socket Sizes
- 11/16 in
- Socket Size
- 11/16 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Proto 6 Point Sockets can be used on stubborn hex bolts or bolts made from softer materials
The TorquePlusTM system high performance design allows the socket to contact the fastener away from the corners
Contact stresses are dispersed over a larger area
Additional Features:
- Risk of rounding the fastener is reduced
- Enables users to turn worn, rounded fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.