Proto
3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points
- Zoro #: G6933455
- Mfr #: J5026-TT
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2 3/4 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 12 pt
$25.88
Subtotal: $25.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 13/16" |
Socket Depth | Deep |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Ready |
Item | Deep Socket |
Standards | ASME B107.1, SAE AS954E S3.8.1 |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Product Type | Socket |
Type | 4-Hole |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1, SAE AS954E S3.8.1
Reviews of Proto #J5026-TT
Explore more
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points J5028-TT
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points J5022-TT
- PROTO 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points J5032-TT
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points J5018
- PROTO 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points J5441-10M-TT
- PROTO 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points J5327M-TT
- PROTO SOCKET CHROME 3/8" DR 23MM 6 POINT POJ5223MH
- PROTO SKT CHROME DEEP 1/2" DR 23MM 12PT POJ5323M
- PROTO SKT 3/4DR 1-9/16 12PT PO5550
- GREY PNEUMATIC 1-1/2" Drive, 57mm Metric Socket, 12 Points 6257M
- GREY PNEUMATIC 3/4" Drive, 29mm Metric Socket, 6 Points 3029M
- Proto Sockets