Shop All Sockets
Proto
3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points
Mfr # J5230-TT
Zoro # G7546962
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 5/16 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/16 in |
Size | 15/16" |
Socket Depth | Deep |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS 2-Step Knife Sharpener (CCKS)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- WILTON TPFA-X TABLE POWEREEFD X-AXS 780LBS (350194)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5026B)
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (J5006MH)
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LT)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- Proto Sockets