This item is Discontinued.

Proto 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points J5278MAS

This item is Discontinued.

Proto

3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (Discontinued)

Mfr # J5278MAS
Zoro # G7123897
UPC # 662679176709
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5278MAS
Zoro #
G7123897
UPC #
662679176709
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
15mm
Overall Length
2 3/16 in
Socket Depth
Standard
Socket Sizes
15mm
Socket Size
15 mm
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Socket Type
Intermediate Universal
Output Type
12 pt
Impact Rated
No
Material
Alloy Steel
Drive Type
Hand
Measurement Type
Metric
Tether Ready
No
Socket Shape
12-Point
Product Type
Flex Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Flex Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.