This item is Discontinued.

Proto 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points J5279MAS

This item is Discontinued.

Proto

3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (Discontinued)

Mfr # J5279MAS
Zoro # G7130048
UPC # 662679176716
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5279MAS
Zoro #
G7130048
UPC #
662679176716
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
16mm
Overall Length
2 3/16 in
Socket Depth
Standard
Socket Sizes
16mm
Socket Size
16 mm
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
12 pt
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Socket Type
Intermediate Universal
Measurement Type
Metric
Material
Alloy Steel
Drive Type
Hand
Impact Rated
No
Socket Shape
12-Point
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Product Type
Flex Socket
Shell Material
Alloy Steel

Description

Flex Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.