This item is Discontinued.

Proto 3/8 in Drive, 16mm Hex Metric Socket, 6 Points, Steel, Chrome, 16 mm J5216MH

This item is Discontinued.

Proto

3/8 in Drive, 16mm Hex Metric Socket, 6 Points, Steel, Chrome, 16 mm (Discontinued)

Mfr # J5216MH
Zoro # G2769212
UPC # 662679161514
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5216MH
Zoro #
G2769212
UPC #
662679161514
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
16mm
Overall Length
1 1/8 in
Socket Depth
Standard
Socket Sizes
16mm
Socket Size
16 mm
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Output Type
Hex
Standards
ASME B107.5M
Drive Type
Square
Material
Alloy Steel
Category Type
Hex Socket
Tether Capable
Not Tether Capable
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Socket Shape
6-Point
Tether Ready
No
Shell Material
Alloy Steel

Description

Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 3/8 in, Standards ASME B107.5M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.