Shop PROTO

3/8 in Drive, 17mm Metric Socket, 6 Points, Flex Steel, Chrome, 17mm

  • Mfr # J5280HAM
  • Zoro # G6706725

product price: 
$
30.29
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 57/64 in
SAE or Metric
Metric
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5280HAM
Zoro #
G6706725
UPC #
662679996390
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
17mm
Overall Length
1 57/64 in
Socket Sizes
17mm
Socket Depth
Standard
Socket Size
17 mm
Wire Rope Length
1 57/64 in
Length
1 57/64 in

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Universal
Output Type
6 pt
Material
Alloy Steel
Features
Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners
Drive Type
Hand
Tether Capable
Tether Capable
Standards
AS4984A
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Product Type
Flex Socket
Type
Flex
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.