Shop PROTO
See all product information
Create Account
3/8 in Drive, 21mm Triple Square Metric, Socket, 12 Points, Steel, Chrome, 21 mm
Mfr # J5021M
Zoro # G3904938
product price:
$
12.59
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome
Overall Length
2 3/4 in
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J5021M
- Zoro #
- G3904938
- UPC #
- 662679163327
- Country of Origin
- United States
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12
- Socket Type
- Deep Impact
- Standards
- AS4984A, ASME B107.110-2012, SAE AS955
- Material
- Alloy Steel
- Drive Type
- Hand
- Features
- Tether Capable
- Not Tether Capable
- Output Type
- Triple Square
- Impact Rated
- No
- Measurement Type
- Metric
- Tether Style
- Not Tether Capable
- Socket Shape
- 12-Point
- Tether Ready
- No
- Product Type
- Socket
- Impact Rated Status
- Not Impact Rated
- Tether Status
- Not Tether Capable
Description
Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.