This item is Discontinued.

Proto 3/8 in Drive, 26mm Hex Metric Socket, 6 Points J5026MH

This item is Discontinued.

Proto

3/8 in Drive, 26mm Hex Metric Socket, 6 Points (Discontinued)

Mfr # J5026MH
Zoro # G3905008
UPC # 662679976668
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5026MH
Zoro #
G3905008
UPC #
662679976668
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
26mm
Overall Length
2 3/4 in
Socket Sizes
26mm
Socket Depth
Deep
Socket Size
26 mm
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Output Type
Hex
Tether Capable
Not Tether Capable
Drive Type
Hand
Socket Type
Deep
Standards
AS4984A, ASME B107.110-2012
Category Type
Hex Socket
Material
Alloy Steel
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
6-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

The Proto J5026MH 26mm Deep Socket is a versatile tool that will come in handy for your next project. This deep socket is made of alloy steel and has a chrome finish. The overall length of the socket is 2 3/4 in., while its drive size is 3/8 in. It features six points, and can be used with sockets of 26mm. The hex output type makes it easy to connect to power tools. If you are looking for a reliable deep socket, this Proto 26mm Hex Metric Socket will meet your needs perfectly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.