3/8 in Drive, 7/16" SAE Socket, 12 Points, Steel, Blk Oxd, 7/16 in
- Mfr # J5014B
- Zoro # G7465123
product price:
$
10.55
/ea
Key Features
Drive Size
3/8 in
Finish
Black Oxide
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5014B
- Zoro #
- G7465123
- UPC #
- 662679290030
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 7/16"
- Overall Length
- 2 1/8 in
- Socket Depth
- Deep
- Socket Sizes
- 7/16 in
- Socket Size
- 7/16 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Black oxide finish - hand use only
Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
Additional Features:
- The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.