Proto

3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/8 in
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 3/4 in
  • Material: Alloy Steel
  • Finish: Chrome
  • Output Type: 12 pt
See all product information
$25.45
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents