3/8 in Drive Socket Set Metric 12 Pieces 10 mm to 18 mm , Chrome

  • Mfr # J52212S
  • Zoro # G2779180
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
12
Includes
(9) 6-Point
Finish
Chrome
Measurement Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52212S
Zoro #
G2779180
UPC #
662679186463
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
10 mm to 18 mm
Container Height
1 5/8 in
Container Length
10 in
Container Width
8 in

Details

Item
Socket Set
Number of Pieces
12
Includes
(9) 6-Point
Finish
Chrome
Measurement Type
Metric
Insulated
Not Insulated
Sockets Included
(1) 10MM Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Standard 6-Point
Impact Rated
Not Impact Rated
Drive Type
Hand
Includes Drive Tools
Yes
Number of Deep Sockets
0
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
9
Includes Deep Sockets
Deep Sockets Not Included
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready
No
Number of Flex Sockets
0
Includes Standard Sockets
Standard Sockets Included
Container Type
Case
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (9) 6-Point, Deep Socket Count/Style (9) 6-Point, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews