3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate

  • Mfr # J72323IM
  • Zoro # G2826309
product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
23
Includes
(20) 6-Point
Finish
Black Phosphate
Sockets Included
(1) 1/2 in Standard 6-Point, (1) 1/4 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Standard 6-Point, (1) 9MM Standard 6-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J72323IM
Zoro #
G2826309
UPC #
662679186609
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 3/4 in, 7 mm to 17 mm
Container Height
1 5/8 in
Container Width
8 in
Container Length
10 in

Details

Item
Socket Set
Number of Pieces
23
Includes
(20) 6-Point
Finish
Black Phosphate
Sockets Included
(1) 1/2 in Standard 6-Point, (1) 1/4 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Standard 6-Point, (1) 9MM Standard 6-Point
Impact Rated
Yes
Drive Type
Hand
Insulated
No
Measurement Type
Metric, SAE
Includes Drive Tools
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Flex Socket Count/Style
0
Number of Standard Sockets
20
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
0
Includes Wrenches
No
Non-Sparking
No
Tether Ready
No
Number of Flex Sockets
0
Container Type
Case
Shop By
New Products
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Socket Set, Standard Socket Count/Style (20) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, Metric, SAE, Black Phosphate

Ratings & reviews