3/8 in Drive Socket Set Metric, SAE 25 Pieces 5/16 in to 3/4 in, 8 mm to 18 mm , Chrome

  • Mfr # J52325S
  • Zoro # G2778961
product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
25
Includes
(21) 6-Point
Finish
Chrome
Measurement Type
Metric, SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52325S
Zoro #
G2778961
UPC #
662679186487
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
5/16 in to 3/4 in, 8 mm to 18 mm
Container Width
8 in
Container Height
1 5/8 in
Container Length
10 in

Details

Item
Socket Set
Number of Pieces
25
Includes
(21) 6-Point
Finish
Chrome
Measurement Type
Metric, SAE
Sockets Included
(1) 1/2 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 11/32 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Standard 6-Point, (1) 9MM Standard 6-Point
Drive Type
Hand
Impact Rated
Not Impact Rated
Insulated
Not Insulated
Includes Drive Tools
Yes
Includes Socket Bits
Socket Bits Not Included
Tether Ready
No
Non-Sparking
No
Includes Wrenches
No
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
2 to 25
Container Type
Case
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
0
Includes Standard Sockets
Standard Sockets Included
Number of Flex Sockets
0
Number of Standard Sockets
21
Number of Deep Sockets
0
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (21) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews