3/8 in Drive Socket Set SAE 19 Pieces 1/4 in to 1 in , Chrome

  • Mfr # J52119AS
  • Zoro # G2825992
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Includes
(15) 12-Point
Finish
Chrome
Socket Size Range
1/4 in to 1 in
Insulated
Not Insulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52119AS
Zoro #
G2825992
UPC #
662679186425
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 1 in
Container Length
10 in
Container Width
8 in
Container Height
1 5/8 in

Details

Item
Socket Set
Number of Pieces
19
Includes
(15) 12-Point
Finish
Chrome
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Sockets Included
(1) 1 in Standard 12-Point, (1) 1/2 in Standard 12-Point, (1) 1/4 in Standard 12-Point, (1) 11/16 in Standard 12-Point, (1) 11/32 in Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/16 in Standard 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Standard 12-Point
Drive Type
Hand
Measurement Type
SAE
Includes Drive Tools
Yes
Container Type
Case
Piece Count Range
2 to 25
Number of Standard Sockets
15
Number of Flex Sockets
0
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
No
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
0
Tether Ready
No
Flex Socket Count/Style
0
Non-Sparking
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (15) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews