3/8 in Drive Socket Set SAE 31 Pieces 1/4 in to 1 in , Black Phosphate

  • Mfr # J72131IM
  • Zoro # G2825898
product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Includes
(13) 6-Point, Deep Socket Count/Style 13, Deep Socket Style/Size 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 1/4 in
Finish
Black Phosphate
Drive Type
Hand
Socket Size Range
1/4 in to 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J72131IM
Zoro #
G2825898
UPC #
662679186586
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 1 in
Container Height
2 1/2 in
Deep Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
16 in
Deep Socket Style/Size
1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 1/4 in

Details

Item
Socket Set
Number of Pieces
31
Includes
(13) 6-Point, Deep Socket Count/Style 13, Deep Socket Style/Size 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 1/4 in
Finish
Black Phosphate
Drive Type
Hand
Measurement Type
SAE
Impact Rated
Yes
Sockets Included
(1) 1 in Standard 6-Point, (1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 1/4 in Deep 6-Point, (1) 1/4 in Standard 6-Point, (1) 11/16 in Deep 6-Point, (1) 11/16 in Standard 6-Point, (1) 13/16 in Deep 6-Point, (1) 13/16 in Standard 6-Point, (1) 15/16 in Deep 6-Point, (1) 15/16 in Standard 6-Point, (1) 3/4 in Deep 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Deep 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Deep 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Deep 6-Point, (1) 7/8 in Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point, SKT IMP 1 DR 1 in Deep 6-Point
Insulated
No
Includes Drive Tools
No
Container Type
Case
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Flex Socket Count/Style
0
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
2 to 25
Number of Flex Sockets
0
Tether Ready
No
Number of Deep Sockets
13
Non-Sparking
No
Number of Standard Sockets
13
Includes Deep Sockets
Deep Sockets Included
Shop By
New Products
Product Type
Socket Set
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Socket Set, Standard Socket Count/Style (13) 6-Point, Deep Socket Count/Style 13, Deep Socket Style/Size 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 1/4 in, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, SAE, Black Phosphate

Ratings & reviews