Shop PROTO

3/8 in Drive Socket Set SAE 34 Pieces 1/4 in to 1 in , Chrome

  • Mfr # J52134S
  • Zoro # G2826108

product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Includes
(12) 6-Point, (2) 12-Point, Deep Socket Count/Style (12) 6-Point, (2) 12-Point
Finish
Chrome
Impact Rated
Not Impact Rated
Drive Type
Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52134S
Zoro #
G2826108
UPC #
662679187453
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 1 in
Container Width
8 in
Container Length
10 in
Container Height
1 5/8 in
Deep Socket Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Style/Size
Deep 12-Point: 15/16 in, 1 in, Deep 6-Point: 1/4 in, 5/16 in, 11/32 in, 3/8in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
34
Includes
(12) 6-Point, (2) 12-Point, Deep Socket Count/Style (12) 6-Point, (2) 12-Point
Finish
Chrome
Impact Rated
Not Impact Rated
Drive Type
Hand
Sockets Included
(1) 1 in Deep 12-Point, (1) 1 in Standard 12-Point, (1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 1/4 in Deep 6-Point, (1) 1/4 in Standard 6-Point, (1) 11/16 in Deep 6-Point, (1) 11/16 in Standard 6-Point, (1) 11/32 6PT, (1) 11/32 in Deep 6-Point, (1) 13/16 in Deep 6-Point, (1) 13/16 in Standard 6-Point, (1) 15/16 in Deep 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Deep 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Deep 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Deep 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Deep 6-Point, (1) 7/8 in Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point
Insulated
Not Insulated
Measurement Type
SAE
Includes Drive Tools
Yes
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Wrenches
No
Container Type
Case
Piece Count Range
2 to 25
Non-Sparking
No
Number of Standard Sockets
14
Flex Socket Count/Style
0
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Tether Ready
No
Number of Deep Sockets
14
Number of Flex Sockets
0
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (12) 6-Point, (2) 12-Point, Deep Socket Count/Style (12) 6-Point, (2) 12-Point, Deep Socket Style/Size Deep 12-Point: 15/16 in, 1 in, Deep 6-Point: 1/4 in, 5/16 in, 11/32 in, 3/8in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.