Shop PROTO

3/8 in Drive, Triple Square SAE Socket, 12 Points, Steel, Chrome, 5/16 in

  • Mfr # J5210N
  • Zoro # G6529798

product price: 
$
9.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Output Type
Triple Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5210N
Zoro #
G6529798
UPC #
662679172305
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 15/64 in
Socket Sizes
5/16 in
Socket Depth
Standard
Socket Size
5/16 in
Wire Rope Length
1 15/64 in
Length
1 15/64 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Output Type
Triple Square
Material
Alloy Steel
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Tether Capable
Not Tether Capable
Standards
AS4984A, ASME B107.110-2012, SAE AS954G
Tether Style
Not Tether Capable
Measurement Type
SAE
Socket Shape
12-Point
Impact Rated
No
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.