Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH4-12
Zoro #
G6110316
UPC #
662679004477
Country of Origin
United States
Dimensions
Drive Size
H4
Size
3/8 in
Overall Length
3 1/16 in
Head Size
3/8"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
220 in-lb
Offset
15 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Material
Alloy Steel
Maximum Torque
220 in-lb
Measurement Type
SAE
Interchangeable Head Type
Open End
Head Offset Angle
15 Degrees
Compatible Mfg. Model Number
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Finish
Black Oxide
Description
Interchangeable Torque Wrench Head, Drive Size H4, Size 3/8 in, Overall Length 3 1/16 in, Maximum Torque 220 in-lb, 15 Degrees , Open End, Alloy Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.