560 Series Rolling Tool Cabinet, 10 Drawer, Black, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H

  • Mfr # J564542-10BK
  • Zoro # G7884348
product price: 
$
6,178.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Width
45 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J564542-10BK
Zoro #
G7884348
UPC #
662679159344
Country of Origin
United States

Dimensions

Width
45 in
Depth
21-1/2 in
Height
42-1/2 in
Caster Size
6 in x 2 in
Overall Width
45 in
Caster Width
2 in
Overall Height
42 1/2 in
Overall Depth
21 3/8 in
Width Range
40 in to 49 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
45 in W x 21 3/8 in D x 42 1/2 in H
Overall Dimensions
45 in W x 21 3/8 in D x 42 1/2 in H
Fits Chest Size
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Black
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Series
560
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing, Full Extension
Caster Type
Rigid, Swivel
Number of Shelves
0
Configuration
Center Bank: (1) 42-1/2 in W x 19-7/8 in D x 4-5/8 in H, Left Bank: (2) 20-1/4 in W x 19-7/8 in D x 3 in H, (1) 20-1/4 in W x 19-7/8 in D x 7 in H, (1) 20-1/4 in W x 19-7/8 in D x 12-1/2 in H, Right Bank: (1) 20-1/4 in W x 19-7/8 in D x 3-7/8 in H, (3) 20-1/4 in W x 19-7/8 in D x 4-5/8 in H, (1) 20-1/4 in W x 19-7/8 in D x 7-7/8 in H
Caster Wheel Material
Nylon
Load Rating
3200 lb
Locking System
Keyed
Gauge
Bottom: 14, Side: 16, Drawers: 18
For Use With
Proto Tools
Work Surface Material
Wood
Handles
Ergonomic Metal Side
Drawer Capacity
400 lb
Finish
Gloss
Storage Capacity
24,457 cu in
Drawer Color
Black
Caster Material
Nylon
Drawer Slide Type
Ball Bearing
Duty Rating
Extra Heavy Duty
Handle Grip Style
Ergonomic
Includes Cabinet Top Liner
Cabinet Top Liner Included
Total Load Capacity
3,200 lb
Finish/Color
Gloss Black
Body Material
Steel
Total Storage Capacity
24,457 cu in
Drawer Finish
Gloss
Body Gauge
16 ga
Drawer Range
6 to 10
Drawer Slide Function
Ball Bearing and Full Extension
Drawer Slide Features
Fully Extending, Locked-In, Locked Out
Body Color
Black
Smallest Maximum Drawer Load Capacity
400 lb
Body Finish
Gloss
Includes Drawer Liners
Drawer Liners Not Included
Drawer Gauge
18 ga
Largest Maximum Drawer Load Capacity
400 lb
Body Finish/Color
Gloss Black
Number of Keys Included
1

Description

The 560 Series offers premium, industrial strength for your heaviest loads
Lock-in, Lock-out drawers for security and safety
Drawer capacity slides rated to 400lbs

Additional Features:

  • Drawer dividers make each drawer custom configuration
  • 6" casters with a 800 lbs load capacity each
  • Heavy duty locks with tubular keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.