This item is Discontinued.

Proto 560 Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H J564542-6DB-1S

This item is Discontinued.

Proto

560 Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (Discontinued)

Mfr # J564542-6DB-1S
Zoro # G7884479
UPC # 662679165178
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J564542-6DB-1S
Zoro #
G7884479
UPC #
662679165178
Country of Origin
United States

Dimensions

Width
45 in
Depth
21-1/2 in
Height
42-1/2 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Depth
21 3/8 in
Overall Width
45 in
Overall Height
42 1/2 in
Width Range
40 in to 49 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
45 in W x 21 3/8 in D x 42 1/2 in H
Overall Dimensions
45 in W x 21 3/8 in D x 42 1/2 in H
Fits Chest Size
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Dual Black
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Caster Type
Rigid, Swivel
Drawer Slides
Ball Bearing, Full Extension
Gauge
Bottom: 14, Side: 16, Drawers: 18
Number of Shelves
1
Tool Storage Type Included
Rolling Cabinet
Load Rating
3200 lb
Handles
Ergonomic Metal Side
Caster Wheel Material
Nylon
For Use With
Proto Tools
Drawer Capacity
400 lb
Finish
Gloss/DuraCoat(R)
Storage Capacity
24,498 cu in
Locking System
Keyed
Configuration
Center Bank: (1) 42-1/2 in W x 19-7/8 in D x 4-5/8 in H, Left Bank: (2) 20-1/4 in W x 19-7/8 in D x 3 in H, (1) 20-1/4 in W x 19-7/8 in D x 7 in H, (1) 20-1/4 in W x 19-7/8 in D x 12-1/2 in H, Right Bank: (1) 20-1/4 in W x 19-7/8 in D x 3-7/8 in H, (3) 20-1/4 in W x 19-7/8 in D x 4-5/8 in H, (1) 20-1/4 in W x 19-7/8 in D x 7-7/8 in H
Work Surface Material
Wood
Series
560 Series
Drawer Color
Black
Caster Material
Nylon
Includes Cabinet Top Liner
Cabinet Top Liner Included
Smallest Maximum Drawer Load Capacity
400 lb
Total Storage Capacity
24,498 cu in
Drawer Range
6 to 10
Duty Rating
Extra Heavy Duty
Body Gauge
16 ga
Handle Grip Style
Ergonomic
Body Color
Black
Body Material
Steel
Drawer Slide Features
Fully Extending, Locked-In, Locked Out
Largest Maximum Drawer Load Capacity
400 lb
Total Load Capacity
3,200 lb
Drawer Slide Type
Ball Bearing
Drawer Gauge
18 ga
Body Finish
Gloss
Drawer Slide Function
Ball Bearing and Full Extension
Drawer Finish
Matte
Finish/Color
Gloss Black
Includes Drawer Liners
Drawer Liners Not Included
Body Finish/Color
Gloss Black
Number of Keys Included
1

Description

Rolling Tool Cabinet, 560 Series, Width 45 in, Depth 21 3/8 in, Height 42 1/2 in, Number of Drawers 6, Black, Drawer Color Black, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/DuraCoat(R) Finish, Storage Capacity 24,498 cu in, Load Rating 3200 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Wood, Caster Wheel Material Nylon, Caster Type Rigid, Swivel, Keyed, Ergonomic Metal Side Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.