This item is Discontinued.

Proto #5 Drive, 1 in Size, 6 pt, SAE Socket, 6 Points J09916

This item is Discontinued.

Proto

#5 Drive, 1 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)

Mfr # J09916
Zoro # G8638612
UPC # 662679400040
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J09916
Zoro #
G8638612
UPC #
662679400040
Country of Origin
United States

Dimensions

Drive Size
#5
Size
1 in
Overall Length
3 1/8 in
Socket Depth
Standard
Socket Size
1 in
Socket Length
3 1/8 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Output Type
6 pt
Material
Alloy Steel
Socket Type
Spline Drive Impact
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Tether Ready
No
Locking
Yes
Socket Shape
6-Point
Non-Magnetic
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 1 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size #5, SAE, Impact Rated Yes

Ratings & reviews