This item is Discontinued.

Proto #5 Drive, 15/16 in Size, 6 pt, SAE Socket, 6 Points J09915

This item is Discontinued.

Proto

#5 Drive, 15/16 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)

Mfr # J09915
Zoro # G8638637
UPC # 662679400033
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J09915
Zoro #
G8638637
UPC #
662679400033
Country of Origin
United States

Dimensions

Drive Size
#5
Size
15/16 in
Overall Length
3 in
Socket Depth
Standard
Socket Size
15/16 in
Socket Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Alloy Steel
Output Type
6 pt
Socket Type
Spline Drive Impact
Drive Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Standards
ASME B107.110-2012
Measurement Type
SAE
Socket Shape
6-Point
Locking
Yes
Tether Ready
No
Non-Sparking
No
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Impact Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size #5, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.