This item is Discontinued.
This item is Discontinued.
No. 5 Drive, 2-9/16" Size, SAE Impact Socket, 6-Point, Black Oxide (Discontinued)
Mfr #
J09941
Zoro #
G7581987
UPC # 662679400330
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J09941
- Zoro #
- G7581987
- UPC #
- 662679400330
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Impact Rated
- Yes
- Socket Type
- Spline Drive Impact
- Category Type
- Impact Socket
- Material
- Alloy Steel
- Drive Type
- Impact
- Features
- Output Type
- 6 pt
- Standards
- ASME B107.110-2012
- Measurement Type
- SAE
- Compatible Fastener Type
- Bolts, Screws, Studs
- Locking
- Yes
- Non-Magnetic
- No
- Non-Sparking
- No
- Socket Shape
- 6-Point
- Tether Ready
- No
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
Description
Impact Socket, Socket Size 2 9/16 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size #5, SAE, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.