Shop PROTO

3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 23/32 in L, 3/8" Dr , T27 Tip Size Socket Bit

  • Mfr # J4990-5M
  • Zoro # G3904332

product price: 
$
11.85
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4990-5M
Zoro #
G3904332
UPC #
662679160357
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 23/32 in
Tip Size
5 mm
Insert Length
1 5/8 in
Socket Depth
Standard
Size
5mm
Wire Rope Length
2 23/32 in
Length
2 23/32 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
0
Bit Style
Hex
Material
Alloy Steel
Standards
SAE AS4984A
Category Type
Socket Bits
Socket Type
Standard Hex Bit
Impact Rated
No
Measurement Type
Metric
Insulated
No
Replaceable Insert
No
Tip Style
Hex
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Shell Material
Alloy Steel

Description

Made using a heat-treated alloy for wear-resistance which helps minimize distortion for a long life

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.