This item is Discontinued.
This item is Discontinued.
#5 Drive, 1-1/2 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)
Mfr #
J09924
Zoro #
G7575617
UPC # 662679400156
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J09924
- Zoro #
- G7575617
- UPC #
- 662679400156
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Features
- Category Type
- Impact Socket
- Output Type
- 6 pt
- Socket Type
- Spline Drive Impact
- Impact Rated
- Yes
- Drive Type
- Impact
- Material
- Alloy Steel
- Standards
- ASME B107.110-2012
- Measurement Type
- SAE
- Tether Ready
- No
- Non-Sparking
- No
- Socket Shape
- 6-Point
- Locking
- Yes
- Non-Magnetic
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Impact Rated
- Includes Locking
- Locking Included
Description
Impact Socket, Socket Size 1 1/2 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size #5, SAE, Impact Rated Yes, Standards ASME B107.110-2012