This item is Discontinued.

This item is Discontinued.
#5 Spline Drive Impact Socket 2-1/4" - 6 Point (Discontinued)
Mfr #
J09936
Zoro #
G600455887
UPC # 662679400286
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J09936
- Zoro #
- G600455887
- UPC #
- 662679400286
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.3 in
- Height
- 3.5 in
- Width
- 3.5 in
Details
- SAE or Metric
- SAE
- Etched Or Stamped
- Yes
- Individual Vs. Set (Syndigo)
- INDIVIDUAL
Description
Proto® #5 Spline Drive Impact Socket 2-1/4" - 6 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.