This item is Discontinued.
This item is Discontinued.
550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (Discontinued)
Mfr #
J555027-10DB
Zoro #
G4050308
UPC # 662679153144
Country of Origin United States
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J555027-10DB
- Zoro #
- G4050308
- UPC #
- 662679153144
- Country of Origin
- United States
Dimensions
- Width
- 50 in
- Depth
- 25-1/4 in
- Height
- 27 in
- Overall Width
- 50 in
- Overall Depth
- 25 1/4 in
- Overall Height
- 27 in
- Width Range
- 50 in to 59 in Wide
- Top Compartment Height
- 5 1/4 in
- Dimensions
- 50 in W x 25 1/4 in D x 27 in H
- Overall Dimensions
- 50 in W x 25 1/4 in D x 27 in H
- Fits Chest Size
- 100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Description
The Proto J555027-10DB 50"W Top Chest is the perfect tool chest for keeping your tools organised. It has a wide variety of features that will help you complete any job. Made from 14, 16 and 18 gauge steel, this top chest can hold up to 100 lbs in weight. The drawers are 100% full extension and have recessed aluminum extruded drawer pulls. There are also vinyl top and drawer liners included so you don't have to worry about damaging the interior of the chest. With a gloss black finish, this top chest is aesthetically pleasing as well as functional. If you want an efficient tool storage solution, then look no further than the Proto J555027 10 Drawer Top Chest.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.