This item is Discontinued.

Proto 550S Series Top Chest, 12 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H J555027-12DB

This item is Discontinued.

Proto

550S Series Top Chest, 12 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (Discontinued)

Mfr # J555027-12DB
Zoro # G4104829
UPC # 662679153083
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J555027-12DB
Zoro #
G4104829
UPC #
662679153083
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
27 in
Overall Width
50 in
Overall Depth
25 1/4 in
Overall Height
27 in
Width Range
50 in to 59 in Wide
Top Compartment Height
5 1/4 in
Dimensions
50 in W x 25 1/4 in D x 27 in H
Overall Dimensions
50 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
12
Color
Dual Black
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Handle Design
Aluminum, Full-Width
Drawer Slides
Ball Bearing
Gauge
14, 16, 18
For Use With
Mfr. No. J555041-10DBPD, J555041-12DB, J555041-10DB, J555041-8DB-2S, J555041-8DB-1S, J555041-7DB-1S
Number of Handles
0
Tool Storage Type Included
Top Tool Chest
Series
550S Series
Storage Capacity
17,641 cu in
Drawer Color
Black
Drawer Capacity
250 lb
Tool Box Duty Rating
Industrial Premium
Configuration
44-1/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Left Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H, 13-7/16 in W Right Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H
Locking System
Keyed
Finish
Gloss
Body Color
Black
Body Gauge
16 ga
Body Material
Steel
Drawer Slide Type
Ball Bearing
Hinge Features
Recessed Aluminum
Number of Keys Included
2
Body Finish
Gloss
Includes Drawer Liners
Drawer Liners Included
Drawer Material
Steel
Smallest Maximum Drawer Load Capacity
125 lb
Finish/Color
Gloss Black
Drawer Gauge
18 ga
Style
Top Chest
Total Storage Capacity
17,641 cu in
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Slide Features
Fully Extending
Largest Maximum Drawer Load Capacity
200 lb
Drawer Range
11 to 15
Drawer Liner Material
Vinyl
Drawer Finish
Gloss
Total Load Capacity
250 lb
Duty Rating
Heavy Duty
Body Finish/Color
Gloss Black

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 11 to 15, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.