550S Series Top Chest, 8 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H

  • Mfr # J555027-8RD
  • Zoro # G4324866
product price: 
$
2,984.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J555027-8RD
Zoro #
G4324866
UPC #
662679153014
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
27 in
Overall Depth
25 1/4 in
Overall Width
50 in
Overall Height
27 in
Top Compartment Height
5 1/4 in
Width Range
50 in to 59 in Wide
Dimensions
50 in W x 25 1/4 in D x 27 in H
Overall Dimensions
50 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
8
Color
Red
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Configuration
44-1/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Left Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H, 13-7/16 in W Right Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H
For Use With
Mfr. No. J555041-10RDPD, J555041-12RD, J555041-10RD, J555041-8RD-2S, J555041-8RD-1S, J555041-7RD-1S
Drawer Slides
Ball Bearing
Handle Design
Aluminum, Full-Width
Drawer Capacity
250 lb
Drawer Color
Red
Number of Handles
0
Series
550S
Locking System
Keyed
Finish
Gloss
Storage Capacity
18,753 cu in
Tool Box Duty Rating
Industrial Premium
Tool Storage Type Included
Top Tool Chest
Gauge
14, 16, 18
Number of Keys Included
2
Duty Rating
Heavy Duty
Style
Top Chest
Body Finish
Gloss
Total Storage Capacity
18,753 cu in
Body Gauge
16 ga
Total Load Capacity
250 lb
Body Color
Red
Includes Drawer Liners
Drawer Liners Included
Hinge Features
Recessed Aluminum
Finish/Color
Gloss Red
Drawer Gauge
18 ga
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Material
Steel
Drawer Slide Features
Fully Extending
Drawer Finish
Gloss
Drawer Liner Material
Vinyl
Drawer Range
6 to 10
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Slide Type
Ball Bearing
Body Material
Steel
Body Finish/Color
Gloss Red

Description

Cubic inch capacity is 18,753
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews