Shop PROTO

550S Series Top Chest, 8 Drawer, Red/Gray, Steel, 50 in W x 25-1/4 in D x 27 in H

  • Mfr # J555027-8SG
  • Zoro # G4104847

product price: 
$
2,984.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J555027-8SG
Zoro #
G4104847
UPC #
662679153007
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
27 in
Overall Height
27 in
Overall Depth
25 1/4 in
Overall Width
50 in
Width Range
50 in to 59 in Wide
Top Compartment Height
5 1/4 in
Dimensions
50 in W x 25 1/4 in D x 27 in H
Overall Dimensions
50 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
8
Color
Red/Gray
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Finish
Gloss
For Use With
Mfr. No. J555041-10SGPD, J555041-12SG, J555041-10SG, J555041-8SG-2S, J555041-8SG-1S, J555041-7SG-1S
Storage Capacity
18,753 cu in
Drawer Capacity
250 lb
Handle Design
Aluminum, Full-Width
Gauge
14, 16, 18
Configuration
44-1/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Left Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H, 13-7/16 in W Right Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H
Tool Box Duty Rating
Industrial Premium
Series
550S
Tool Storage Type Included
Top Tool Chest
Drawer Slides
Ball Bearing
Number of Handles
0
Drawer Color
Gray
Locking System
Keyed
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish
Gloss
Drawer Liner Material
Vinyl
Drawer Finish
Gloss
Drawer Range
6 to 10
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Function
Fully Extended Ball Bearing
Total Load Capacity
250 lb
Hinge Features
Recessed Aluminum
Largest Maximum Drawer Load Capacity
200 lb
Drawer Gauge
18 ga
Style
Top Chest
Body Color
Red
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Finish/Color
Gloss Red
Drawer Material
Steel
Drawer Slide Features
Fully Extending
Body Material
Steel
Total Storage Capacity
18,753 cu in
Number of Keys Included
2
Body Gauge
16 ga
Body Finish/Color
Gloss Red

Description

Cubic inch capacity is 18,753
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.