This item is Discontinued.

Proto 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 3 1/4 in L J54415/16

This item is Discontinued.

Proto

1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 3 1/4 in L (Discontinued)

Mfr # J54415/16
Zoro # G3904831
UPC # 662679181222
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54415/16
Zoro #
G3904831
UPC #
662679181222
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Tip Size
5/16 in
Size
5/16"
Insert Length
1 3/4 in
Socket Depth
Standard
Bit Length
1-3/4"
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Socket Type
Hex Bit
Category Type
Socket Bits
Features
Ball Style Head
Bit Style
Hex
Number of Points
6
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Non-Sparking
No
Drive Type
Square
Shell Material
Alloy Steel

Description

Product details about the PROTO - J54415/16 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J54415/16 Bit Socket is a standard-sized tool with an overall length of 3 1/4 inches and an insert length of 1 3/4 inches. The socket bit features a drive size of 1/2 inch, making it suitable for various applications that require SAE measurements. It's designed with a hex bit style and has no points, ensuring precise fitment. The tip size is also standardized at 5/16 inch, adhering to the common measurement type in the industry.
This socket bit is constructed from alloy steel, known for its durability and resistance to wear-and-tear. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. One notable feature of this product is its ball-style head which provides versatility during use.
In terms of standards, this item complies with SAE AS4984A regulations. However, please note that it does not have replaceable inserts or insulation properties nor is it impact-rated or non-sparking as per the provided attributes list. This socket bit falls under the category type 'Socket Bits' indicating its primary function in your toolbox.
To conclude, the PROTO - J54415/16 Bit Socket offers robust construction and practical design elements built to cater to general work requirements involving SAE measurements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.