Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L J4770R-5/32

1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (Discontinued)

  • Mfr # J4770R-5/32
  • Zoro # G4389159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4770R-5/32
Zoro #
G4389159
UPC #
662679185718
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
2 3/4 in
Tip Size
5/32 in
Insert Length
Not Found

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Impact Rated
No
Number of Points
6
Standards
ANSI
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Material
Alloy Steel
Measurement Type
SAE
Tip Style
Hex
Insulated
No
Replaceable Insert
No

Description

Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 5/32 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/4 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.