550 Series Rolling Tool Cabinet, 9 Drawer, Dual Black, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-9DB

  • Zoro # G509799426


product price:  $4,088.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
9
Width
50 in
Depth
25-1/4 in
Height
41 in
Locking System
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J555041B-9DB
Zoro #
G509799426
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Width
50 in
Overall Depth
25 1/4 in
Height Style
Workstation Height Cabinet
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Height
41 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
9
Color
Dual Black
Locking System
Keyed
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Total Storage Capacity
23,779 cu in
Total Load Capacity
900 lb
Body Finish/Color
Gloss Black
Drawer Range
6 to 10
Drawer Color
Black
Smallest Maximum Drawer Load Capacity
125 lb
Body Color
Black
Series
550
Drawer Finish
Matte
Duty Rating
Heavy Duty
Drawer Slide Features
Fully Extending
Drawer Slide Type
Ball Bearing

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Black, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.